This product requires certification to purchase.

8 in. Cast Iron Mechanical Joint Reduced Pressure Detector Assembly

You last purchased this on
 
Watts

Series 909RPDA 8 in. Cast Iron Mechanical Joint Reduced Pressure Detector Assembly

  • Fast #
  • Part #W909RPDAOSYGPMFS8X
  • Item #9776537
  • Manufacturer Part #88009321
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 909RPDA 8 in. Cast Iron Mechanical Joint Reduced Pressure Detector Assembly

  • Fast #
  • Part #W909RPDAOSYGPMFS8X
  • Item #9776537
  • Manufacturer Part #88009321
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replaceable bronze seats
  • Maximum flow at low pressure drop
  • Compact for economy combined with performance
  • Design simplicity for easy maintenance
  • Air-in/water-out relief valve design provides maximum capacity during emergency conditions
  • No special tools required
  • Body construction fused epoxy coated cast iron
  • Utilizes advanced ArmorTek™ coating technology to resist corrosion of internals
  • Furnished with 5/8 in x 3/4 in (16 x 19mm) meter
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511-92
CSA Certified:
CSA B64
Coating:
Epoxy
Collection:
Series 909RPDA
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Height:
47-1/2 in
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
78-1/2 in
Material:
Cast Iron, Stainless Steel, Rubber
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
175 psi
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
1456 lb
Width:
35 in