Series 911
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pre-assembled unit
- 1/2 inch union solder inlet x female NPT outlet connections
- High capacity fill
- For use in commercial and residential hydronic heating systems to provide make-up water to the boiler
- To prevent backflow when supply pressure falls below system pressure
- Maximum pressure 100 PSI
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series 911
- End Connection 1:
- Union Solder
- End Connection 2:
- Female Threaded
- End Connections:
- Union Solder x Female Threaded
- Height:
- 8-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Pressure Regulating Valve