FNPT Brass 1 in. BFP Vacuum Breaker
Series 912HP FNPT Brass 1 in. BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High pressure
- Oval handle shutoff
- Strainer screen
- Horizontal or vertical installation
- All bronze ball valve and brass backflow preventer
- Designed for maximum working pressure of 400 psi (28 bar)
- Female national pipe thread inlet connection and male national pipe thread outlet connection
- Ball valve design includes reinforced/enhanced PTFE seats and electroless nickel plated brass ball, blow-out proof pressure retaining stem, and low profile oval handle
- In the event of fouling of the downstream check valve, leakage would be vented to atmosphere thereby providing a visual indication of failure of the check assembly
- Integral stainless steel screen protects the check assemblies from fouling due to dirt and debris
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series 912HP
- Color Finish Category:
- Brass Tones
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Non-health Hazard, Potable Water
- UL Listed:
- No
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 4 lb
- Width:
- 4 in