6 in. Stainless Steel Flanged 175 psi Backflow Preventer
Series 957-FS 6 in. Stainless Steel Flanged 175 psi Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- 304 (Schedule 40) stainless steel housing and sleeve
- UL and FM outside stem and yoke resilient seated gate valves
- Replaceable check disc rubber
- Bottom mounted cast stainless steel relief valve
- Compact design allows small enclosures to be used
- Groove couplings for ease of installation and pipe alignment
- The maximum working pressure is 175 psi (12.06 bar)
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511-97
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series 957-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 45 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 43-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Silicone
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Cross Handwheel
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 420 lb
- Width:
- 26 in