This product requires certification to purchase.

You last purchased this on
 
Watts

Series 9D

  • Fast #
  • Part #W9DM3D
  • Item #35572
  • Manufacturer Part #0061935
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 9D

  • Fast #
  • Part #W9DM3D
  • Item #35572
  • Manufacturer Part #0061935
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • True line-sized construction allows the check modules to open further allowing dirt and debris to pass more freely reducing check fouling
  • Stainless steel internal parts
  • Maximum flow at low pressure drop
  • Furnished with union connections to facilitate removal and replacement for maintenance
  • Compact for economy combined with performance
  • Design simplicity for easy maintenance
  • Can be installed vertically or horizontally
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1012
CSA Certified:
CSA B64
Collection:
Series 9D
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
Height:
2-9/16 in
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-15/16 in
Material:
Bronze, Rubber
Maximum Temperature:
250
Minimum Temperature:
33
NSF Certified:
No
Pressure - High:
175
Pressure - Low:
25
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Laboratories, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Double Check Valve
Weight:
1.5 lb