This product requires certification to purchase.

1 x 1 in. Cast Iron FTP Air Scoop

You last purchased this on
 
Watts

Series AS 1 x 1 in. Cast Iron FTP Air Scoop

  • Fast #
  • Part #WASM1G
  • Item #437881
  • Manufacturer Part #0858535
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series AS 1 x 1 in. Cast Iron FTP Air Scoop

  • Fast #
  • Part #WASM1G
  • Item #437881
  • Manufacturer Part #0858535
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tappings on each side
  • Heavy cast iron construction
  • Provides complete, continuous purging and venting of air
  • Efficient separation of air
  • Requires Certification

Specifications

Collection:
Series AS
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
3-2/5 in
Material:
Cast Iron
Maximum Temperature:
275
Pressure - Maximum:
80 psi