This product requires certification to purchase.

1 in. Sweat Micro Bubble Air Separator

You last purchased this on
 
Watts

Series AS-MB 1 in. Sweat Micro Bubble Air Separator

  • Fast #
  • Part #WASMBS100G
  • Item #5153597
  • Manufacturer Part #0858551
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series AS-MB 1 in. Sweat Micro Bubble Air Separator

  • Fast #
  • Part #WASMBS100G
  • Item #5153597
  • Manufacturer Part #0858551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable forged brass body construction
  • Rugged, corrosion-resistant polyphenylsulfone coalescing media
  • Includes high capacity DuoVent air vent assembly
  • Fully serviceable for inspection and cleaning
  • Requires Certification

Specifications

Collection:
Series AS-MB
Depth:
4-3/4 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
7-1/4 in
Material:
Forged Brass
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
4-19/50 in