This product requires certification to purchase.

1-1/4 in. Flanged Microbubble Air Separator

You last purchased this on
 
Watts

Series AS-MB 1-1/4 in. Flanged Microbubble Air Separator

  • Fast #
  • Part #WASMB125H
  • Item #5153283
  • Manufacturer Part #0858548
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series AS-MB 1-1/4 in. Flanged Microbubble Air Separator

  • Fast #
  • Part #WASMB125H
  • Item #5153283
  • Manufacturer Part #0858548
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable forged brass body construction
  • Rugged, corrosion-resistant polyphenylsulfone coalescing media
  • Includes high capacity DuoVent air vent assembly
  • Fully serviceable for inspection and cleaning
  • Requires Certification

Specifications

Collection:
Series AS-MB
Depth:
3-69/100 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
7-1/4 in
Material:
Forged Brass
Pressure Class:
150#
Width:
3-19/50 in