This product requires certification to purchase.

You last purchased this on
 
Watts

Series B911

  • Fast #
  • Part #WB911TM3PRESSD
  • Item #7259547
  • Manufacturer Part #0386473
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series B911

  • Fast #
  • Part #WB911TM3PRESSD
  • Item #7259547
  • Manufacturer Part #0386473
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bronze body for durability
  • Viega ProPress (R) connection adapters
  • Strainer screen
  • Horizontal or vertical installation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Series B911
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
Height:
10-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
212
NSF Certified:
No
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Seat Material:
Plastic
Valve Size:
1/2 in
Valve Type:
Backflow Preventer