3/4 in. FTP Flow Measurement Valve Bronze
Series CSM-61-T 3/4 in. FTP Flow Measurement Valve Bronze
Frequently Purchased Together
Product Details
Product Details
- Bronze body for durability
- Flow measurement
- Threaded ends
- Positive shutoff
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series CSM-61-T
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 3/4 in