This product requires certification to purchase.

1 in. M-2 Stainless Steel Flow Meter Manifold

You last purchased this on
 
Watts

Series D38SS 1 in. M-2 Stainless Steel Flow Meter Manifold

  • Fast #
  • Part #W81001981
  • Item #2197377
  • Manufacturer Part #81001981
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series D38SS 1 in. M-2 Stainless Steel Flow Meter Manifold

  • Fast #
  • Part #W81001981
  • Item #2197377
  • Manufacturer Part #81001981
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel
  • Individual circuit flow meter/balance valve
  • Circuit isolation valve
  • Mounted on bracket
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Series D38SS
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 3/4 in
Flow Rate:
4 gpm
Length:
8 in
Material:
Stainless Steel
Maximum Temperature:
167
Outlet Quantity:
2
Pressure - Maximum:
87 psi