2 in. Forged Brass Full Port Female Threaded 600# Ball Valve
Series FBV-3C 2 in. Forged Brass Full Port Female Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NSF approved
- Full port
- Bottom loaded blowout proof stem
- Made of durable brass
- Attractive and compact tank styling
- Crafted of grade A vitreous china to provide a durable, non-porous product with a hard, glossy finish
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.33, ASME B16.44
- Clean Bagged:
- No
- Collection:
- Series FBV-3C
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 8-7/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/8 in
- MSS:
- MSS-SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 098268335897
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.7 lb
- Width:
- 5-1/5 in