1 in. Air Vent
Series FV-4 1 in. Air Vent
Frequently Purchased Together
Product Details
Product Details
- Male Threaded Inlet Connection Type
- Vertical Body Pattern
Specifications
- Collection:
- Series FV-4
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.