150 # Automatic Vent Valve
Series FV-4 150 # Automatic Vent Valve
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Air vent with silicon rubber seal
- Float is high temperature resistant polyethylene
- Suitable for use with glycol systems
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Height:
- 3-17/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 240
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Style:
- Vertical
- Valve Size:
- 1/8 in