3/4 in. Brass FNPT T-Handle Gas Ball Valve
Series GBV 3/4 in. Brass FNPT T-Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass two-piece body construction
- NPT female connections and T- handle
- Used for LP and natural gas in residential and commercial applications
- Complies with ANSI standards for gas piping
- UL approved at 5 PSI (34.2 kPa)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.15
- ASTM:
- ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-86
- Collection:
- Series GBV
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Zinc Alloy
- Handle Type:
- T-handle
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 2-7/16 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.52 lb
- Width:
- 2-1/4 in