1/4 x 1/4 in. Automatic Vent for Water Heater
Series HAV 1/4 x 1/4 in. Automatic Vent for Water Heater
Frequently Purchased Together
Product Details
Product Details
- Chrome plated brass body
- Durable check valve
- Quick venting design
- Positive shut off ball check
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series HAV
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 22/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 240
- Width:
- 63/100 in