This product requires certification to purchase.

You last purchased this on
 
Watts

Series LF008PCQT

  • Fast #
  • Part #WLF008PCQTF
  • Item #3920032
  • Manufacturer Part #0792025
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF008PCQT

  • Fast #
  • Part #WLF008PCQTF
  • Item #3920032
  • Manufacturer Part #0792025
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standardly supplied with internal polymer coating
  • Standardly supplied with Tee handles
  • Spill-resistant design for indoor use
  • Affordable design
  • Modular cartridge for ease of service
  • Vent uses an O-ring for reliable operation
  • Compact space saving design
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1056
Collection:
Series LF008PCQT
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
4-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Angle
Valve Disc Material:
Silicone, Rubber
Valve Operator:
T-Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
3/4 in
Valve Type:
BFP Vacuum Breaker
Weight:
3.8 lb
Width:
8-1/2 in