This product requires certification to purchase.

1/2 in. Copper Silicon Alloy FNPT Backflow Preventer

You last purchased this on
 
Watts

Series LF009 1/2 in. Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF009LFFS12
  • Item #9894597
  • Manufacturer Part #88004076
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF009 1/2 in. Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF009LFFS12
  • Item #9894597
  • Manufacturer Part #88004076
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free bronze body construction for durability
  • NPT inlet and outlet connections
  • Assembled without shutoff valves
  • Single access cover and modular check construction for the ease of maintenance
  • Internal relief valve for reduced installation clearances
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series LF009
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5 in
IAPMO Listed:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
12-1/5 in
Material:
Copper Silicon Alloy, Plastic, Rubber, Stainless Steel
Material Type:
Polymer, Silicone
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Industrial, Water
UL Listed:
Yes
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Backflow Preventer
Weight:
3.7 lb
Width:
7-1/4 in