3 in. Cast Iron Flanged 175 psi Backflow Preventer
Series LF009 3 in. Cast Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
- NPT inlet and outlet connections
- Single access cover and modular check construction for the ease of maintenance
- Compact, space saving design
- No special tools required for servicing
- Lead-free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- Series LF009
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 15 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 34-1/4 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 110
- Minimum Temperature:
- 37
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 198 lb
- Width:
- 24 in