This product requires certification to purchase.

1 -1/2 in. Brass FPT Dual Check Valve

You last purchased this on
 
Watts

Series LF07S 1 -1/2 in. Brass FPT Dual Check Valve

  • Fast #
  • Part #WLF07SJ
  • Item #5051210
  • Manufacturer Part #0061943
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF07S 1 -1/2 in. Brass FPT Dual Check Valve

  • Fast #
  • Part #WLF07SJ
  • Item #5051210
  • Manufacturer Part #0061943
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable bronze body
  • Valve offers low pressure drop
  • Install horizontally or vertically
  • Certified to meet ANSI/ASSE Standard 1024, UL Listed
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 14, ANSI 15, ANSI 61 Annex G, ANSI B1.20.1
ASSE Standards:
ASSE 1024
CSA Certified:
CSA B64.6
Collection:
Series LF07S
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
6-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Length:
6-3/4 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
Buna-N, EPDM
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Fire Protection, Potable Water, Residential
UL Listed:
Yes
Valve Body Material:
Brass
Valve Bonnet Type:
Union
Valve Disc Material:
Silicone
Valve Port Opening:
Full Port
Valve Seat Material:
Silicone
Valve Size:
1-1/2 in
Valve Type:
Double Check Detector Assembly
Weight:
3.9 lb
Width:
3-11/16 in