Series LF07S
Frequently Purchased Together
Product Details
Product Details
- Install horizontally or vertically
- Durable bronze body
- Valve offers low pressure drop
- Easy to maintain and service
- Lead free construction
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 13, ANSI 14, ANSI 15, ANSI 20, ANSI 22, ANSI 24, ANSI 61 Annex G, ANSI B1.20.1
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Collection:
- Series LF07S
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-13/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Fire Protection, Residential, Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 3 lb
- Width:
- 3-1/2 in