This product requires certification to purchase.

3/4 in. Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LF1170 3/4 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLF1170M2USF
  • Item #3919855
  • Manufacturer Part #0559103
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF1170 3/4 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLF1170M2USF
  • Item #3919855
  • Manufacturer Part #0559103
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • CSA certified B125 and ASSE 1017, IAPMO and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Flow Rate:
0.5 gpm - 23 gpm
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
3/4 in