This product requires certification to purchase.

You last purchased this on
 
Watts

Series LF1170

  • Fast #
  • Part #WLF1170M2UTF
  • Item #3919900
  • Manufacturer Part #0559104
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF1170

  • Fast #
  • Part #WLF1170M2UTF
  • Item #3919900
  • Manufacturer Part #0559104
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid wax hydraulic principle thermostat assures dependable mixing of hot and cold water
  • Thermostat controls both hot and cold water
  • Lead-Free
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x Female Threaded
Flow Rate:
23 gpm
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
PipeTubing Size:
3/4 in
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Copper Silicon Alloy
Valve Bonnet Type:
Union
Valve Size:
3/4 in