This product requires certification to purchase.

1 in. Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LF1170 1 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLF1170M2UTG
  • Item #3919904
  • Manufacturer Part #0559106
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF1170 1 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLF1170M2UTG
  • Item #3919904
  • Manufacturer Part #0559106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
0.5 gpm - 23 gpm
Height:
5-31/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1 in