3/4 in. 30# 200 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Series LF123LP 3/4 in. 30# 200 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Water Pressure Reducing valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption
- High performance
- High flow capacity
- Lead-Free
Specifications
- Collection:
- Series LF123LP
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-1/16 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 19 lb
- Width:
- 4 in