Copper and Plastic NPT Water Hammer Arrestor
Series LF15M2 Copper and Plastic NPT Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Approved for installation with no access panel required
- Maintenance free – piston is the only moving part
- Air pre-load is 60psi
- Factory air charged and permanently sealed
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.1M
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.