Copper and Plastic NPT Water Hammer Arrestor
Series LF15M2 Copper and Plastic NPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead free brass NPT hex adapter for easy installation
- Factory air charged at 60 PSI (4.2 BAR)and is not rechargeable in the field
- May be installed in concealed locations without access panels
- ASSE, ANSI and PDI approved and UPC listed
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.