This product requires certification to purchase.

Copper and Plastic Solder Water Hammer Arrestor

You last purchased this on
 
Watts

Series LF15M2 Copper and Plastic Solder Water Hammer Arrestor

  • Fast #
  • Part #WLF15M2ASD
  • Item #4201418
  • Manufacturer Part #0750150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF15M2 Copper and Plastic Solder Water Hammer Arrestor

  • Fast #
  • Part #WLF15M2ASD
  • Item #4201418
  • Manufacturer Part #0750150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead Free Solder end connection for easy installation
  • Factory air charged at 60 PSI (4.2 BAR) and is not rechargeable in the field
  • May be installed in concealed locations without access panels
  • ASSE, ANSI and PDI approved and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.1M
ASSE Standards:
ASSE 1010
Application:
Commercial, Industrial
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
150 psi