Copper and Plastic Solder Water Hammer Arrestor
Series LF15M2 Copper and Plastic Solder Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Approved for installation with no access panel required
- Maintenance free – piston is the only moving part
- Air pre-load is 60psi
- Factory air charged and permanently sealed
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.1M
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial
- End Connection 1:
- Solder
- End Connection 2:
- Sweat
- End Connections:
- Solder x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi