1/2 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve
Series LF1XL 1/2 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Tight shut-off with liquid media
- Flow straight-through design efficiency
- RPTFE Ball Cone® for chemical resistance
- Made in the USA
- Apollo 61 series Ball Cone®check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM quality materials
- Spring actuated
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Hot Water Storage Tanks, Water Heaters
- Collection:
- Series LF1XL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 1-37/100 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Copper Silicon Alloy
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.6 lb
- Width:
- 2-1/2 in