Series LF210-5
Frequently Purchased Together
Product Details
Product Details
- Extended shank for water heaters with up to 2 in of tank insulation
- Burn N disc to metal seating for a positive seal
- Manual reset button to resume heater service
- Snap acting trip latch closes the valve at a controlled temperature
-
Lead Law Compliant
Specifications
- Application:
- Gas Water Heater
- Collection:
- Series LF210-5
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 7-13/16 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Bronze, Rubber, Metal
- Material Type:
- Buna-N
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Shutoff Valve
- Weight:
- 1 lb
- Width:
- 1-11/25 in