2 in. 300 psi Brass FNPT Pressure Reducing Valve
Series LF223 2 in. 300 psi Brass FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- NPT threaded female inlet with strainer by NPT threaded female outlet
- Lead free brass body construction
- Enlarged diaphragm, spring cage and seat orifice for high capacity performance
- Serviceable in line
- Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
- Sensitive spring and large diaphragm for accurate pressure control
- High temperature resisting diaphragm for hot or cold water
- Sealed spring cage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF223
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 15-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 160
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Copper Silicon Alloy
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 34.19 lb
- Width:
- 7-1/2 in