This product requires certification to purchase.

2 in. 75# 300 psi Brass FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF223 2 in. 75# 300 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223SBK
  • Item #4524941
  • Manufacturer Part #0298597
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF223 2 in. 75# 300 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223SBK
  • Item #4524941
  • Manufacturer Part #0298597
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Sensitive spring and large diaphragm for accurate pressure control
  • Lead-Free
  • Built in bypass feature
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF223
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
14-1/8 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16-3/4 in
Material:
Copper Silicon Alloy
Maximum Temperature:
160
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
75#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
37.5 lb
Width:
7-1/2 in