3/4 in. 75# 300 psi Brass FNPT Pressure Reducing Valve
Series LF223 3/4 in. 75# 300 psi Brass FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Enlarged diaphragm, spring cage and seat orifice for super capacity performance
- Serviceable in line
- Sealed spring cage on all models for accessible outdoor or pit installations
- Sensitive spring and large diaphragm for accurate pressure control
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF223
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 8-1/4 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/4 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 160
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 75#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 5 lb
- Width:
- 4 in