1-1/2 in. 300 psi Copper Silicon Alloy Union Press Pressure Reducing Valve
Series LF25AUB-Z3 1-1/2 in. 300 psi Copper Silicon Alloy Union Press Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Viega ProPress® connections
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
- High temperature resistant reinforced diaphragm for hot water
- Double union press connections
- Standard construction includes Z3 sealed spring cage and stainless steel corrosion resistant adjusting & cage screws
- Lead free cast copper silicon alloy construction
- Serviceable in line
- Bypass feature controls thermal expansion pressure
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF25AUB-Z3
- End Connection 1:
- Union
- End Connection 2:
- Press
- End Connections:
- Union x Press
- FM Approved:
- No
- Height:
- 9-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Copper Silicon Alloy, Rubber, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Plumbing, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 10 lb
- Width:
- 4-1/2 in