1 in. 300 psi Cast Copper Silicon Alloy Socket x FNPT Pressure Reducing Valve
Series LF25AUB-Z3 1 in. 300 psi Cast Copper Silicon Alloy Socket x FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Solder union inlet
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
- Suitable for up to 300 PSI
- Pressure range can be adjusted from 25 to 75 PSI
- Temperature range is 33 to 160 degrees F
- Designed to reduce incoming water pressure to protect plumbing systems
- Designed to reduce water consumption for commercial, industrial and residential applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF25AUB-Z3
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- Height:
- 8-1/4 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/8 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Engineered Polymer
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 4.54 lb
- Width:
- 4 in