1 in. Copper Silicon Alloy Union Press Pressure Reducing Valve
Series LF25AUB-Z3 1 in. Copper Silicon Alloy Union Press Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Viega ProPress (R) connections
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
- Double union press connections
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF25AUB-Z3
- End Connection 1:
- Union
- End Connection 2:
- Press
- End Connections:
- Union x Press
- Height:
- 8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5-3/4 in
- Material:
- Copper Silicon Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM, Polymer
- Maximum Temperature:
- 160
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Engineered Polymer
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 6.5 lb
- Width:
- 3-1/2 in