This product requires certification to purchase.

2 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF25AUB-Z3 2 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBSDUZ3K
  • Item #3920673
  • Manufacturer Part #0009455
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF25AUB-Z3 2 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBSDUZ3K
  • Item #3920673
  • Manufacturer Part #0009455
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Double solder unions
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF25AUB-Z3
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
Height:
12-11/25 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-11/16 in
Material:
Copper Silicon Alloy
Maximum Temperature:
160
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
16.4 lb
Width:
7 in