3/4 in. 300 psi Cast Copper Silicon Alloy Union Press Pressure Reducing Valve
Series LF25AUB-Z3 3/4 in. 300 psi Cast Copper Silicon Alloy Union Press Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Double union press connections
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- Series LF25AUB-Z3
- End Connection 1:
- Union
- End Connection 2:
- Press
- End Connections:
- Union x Press
- Height:
- 7 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Copper Silicon Alloy, Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268177640
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Engineered Polymer
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.5 lb
- Width:
- 3-3/25 in