3/4 in. 300 psi Copper Silicon Alloy FNPT Union Pressure Reducing Valve
Series LF25AUB-Z3 3/4 in. 300 psi Copper Silicon Alloy FNPT Union Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bypass feature controls thermal expansion pressure
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
- High temperature resistant reinforced diaphragm for hot water
- Sealed spring cage, corrosion resistant adjusting and cage screws for accessible outdoor or pit installations
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF25AUB-Z3
- End Connection 1:
- FPT
- End Connection 2:
- Union
- End Connections:
- FPT x Union
- Height:
- 3 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Standard
- Valve Disc Material:
- Reinforced EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.54 lb
- Width:
- 6-11/25 in