This product requires certification to purchase.

3/4 in. 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF25AUB-Z3 3/4 in. 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBM3Z6F
  • Item #4525419
  • Manufacturer Part #0009260
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF25AUB-Z3 3/4 in. 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBM3Z6F
  • Item #4525419
  • Manufacturer Part #0009260
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 28 PSI setting and male tailpiece
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF25AUB-Z3
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
3 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
160
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
75#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2.86 lb
Width:
6-11/25 in