Series LF288A
Frequently Purchased Together
Product Details
Product Details
- Lead free construction
- Chrome finish
- Female NPT inlet and outlet
- Hot or cold water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.1.1
- CSA Certified:
- CSA B64.1.1
- Collection:
- Series LF288A
- Color Finish Category:
- Chromes
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 3-31/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 0.7 lb
- Width:
- 2-1/2 in