This product requires certification to purchase.

You last purchased this on
 
Watts

Series LF288A

  • Fast #
  • Part #WLF288AM4G
  • Item #3920188
  • Manufacturer Part #0792040
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF288A

  • Fast #
  • Part #WLF288AM4G
  • Item #3920188
  • Manufacturer Part #0792040
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1001
Collection:
Series LF288A
Color Finish Category:
Brass Tones
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
3-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/8 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
1 in
Valve Type:
BFP Vacuum Breaker
Weight:
28 lb
Width:
2-1/2 in