This product requires certification to purchase.

1 in. FIP X FIP Dielectric Union

You last purchased this on
 
Watts

Series LF3004 1 in. FIP X FIP Dielectric Union

  • Fast #
  • Part #WLF3004G
  • Item #3920781
  • Manufacturer Part #0821932
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF3004 1 in. FIP X FIP Dielectric Union

  • Fast #
  • Part #WLF3004G
  • Item #3920781
  • Manufacturer Part #0821932
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Buna-N gasket
  • Polysulfone insulator
  • Commercial and residential application
  • Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Galvanized
Collection:
Series LF3004
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
Material:
Steel
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.