3/4 in. FIP x FIP Dielectric Union
Series LF3004 3/4 in. FIP x FIP Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Buna-N gasket
- Polysulfone insulator
- Commercial and residential application
- Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
- Lead-Free
-
Lead Law Compliant
Specifications
- Coating:
- Galvanized
- Collection:
- Series LF3004
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/8 in
- Material:
- Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.