1/2 x 1/2 in. Male Threaded x Socket Dielectric Union
Series LF3005A 1/2 x 1/2 in. Male Threaded x Socket Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Buna-N gasket
- Maximum pressure is 250 PSI (17.2 BAR)
- Maximum temperature 180 degrees F (82 degrees C)
- MIP thread to solder connections
-
Lead Law Compliant
Specifications
- Collection:
- Series LF3005A
- End Connection 1:
- Male Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Male Threaded x Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.