This product requires certification to purchase.

1-1/2 x 1-1/2 in. Female Threaded Malleable Iron Dielectric Union

You last purchased this on
 
Watts

Series LF3006 1-1/2 x 1-1/2 in. Female Threaded Malleable Iron Dielectric Union

  • Fast #
  • Part #WLF3006J
  • Item #4525086
  • Manufacturer Part #0821790
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF3006 1-1/2 x 1-1/2 in. Female Threaded Malleable Iron Dielectric Union

  • Fast #
  • Part #WLF3006J
  • Item #4525086
  • Manufacturer Part #0821790
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Buna-N gasket
  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180 degrees F (82 degrees C)
  • FIP thread to FIP thread (black) connections
  • Requires Certification

Specifications

Collection:
Series LF3006
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Malleable Iron
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.