This product requires certification to purchase.

3/4 x 3/4 in. Female Threaded Malleable Iron Dielectric Union

You last purchased this on
 
Watts

Series LF3006 3/4 x 3/4 in. Female Threaded Malleable Iron Dielectric Union

  • Fast #
  • Part #WLF3006F
  • Item #4525071
  • Manufacturer Part #0821787
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF3006 3/4 x 3/4 in. Female Threaded Malleable Iron Dielectric Union

  • Fast #
  • Part #WLF3006F
  • Item #4525071
  • Manufacturer Part #0821787
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Buna-N gasket
  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180 degrees F (82 degrees C)
  • FIP thread to FIP thread (black) connections
  • Requires Certification

Specifications

Collection:
Series LF3006
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dielectric Union
Material:
Steel
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov