This product requires certification to purchase.

1-1/2 in. FIPT 250 psi A105 Forged Steel Dielectric Union

Watts

Series LF301 1-1/2 in. FIPT 250 psi A105 Forged Steel Dielectric Union

  • Fast #
  • Part #WLF301J
  • Item #3920556
  • Manufacturer Part #0009894
3.7 out of 5 Customer Rating
Brand image
Watts

Series LF301 1-1/2 in. FIPT 250 psi A105 Forged Steel Dielectric Union

  • Fast #
  • Part #WLF301J
  • Item #3920556
  • Manufacturer Part #0009894
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Buna-N gasket
  • Maximum pressure is 250 psi (17.2 bar)
  • Maximum temperature 180 degrees F (82 degrees C)
  • FIP thread to solder connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B.1.20.1, ANSI B16.18
Clean Bagged:
No
Collection:
Series LF301
End Connection 1:
Female Threaded
End Connection 2:
Socket Weld
End Connections:
Female Threaded x Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Steel
Material Type:
A105
Maximum Temperature:
250
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268430493