3 x 3 in. 175 psi FIP x Copper Solder Dielectric Union
Series LF3100 3 x 3 in. 175 psi FIP x Copper Solder Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Buna-N gasket
- Polysulfone insulator
- Commercial and residential application
- Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
- Lead-Free
Specifications
- ANSI:
- ANSI B16.1
- Coating:
- Galvanized
- Collection:
- Series LF3100
- End Connection 1:
- FIPT
- End Connection 2:
- Solder
- End Connections:
- FIPT x Solder
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6-3/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov